Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
MonoBox, TripleBox

MonoBox, TripleBox

Monobox med 1 Tempshell 22 °C, 390×290×230 mm
Katalog # 478-9930
Leverandør:   DELTA T
MonoBox, TripleBox
Katalog # 478-9930
Leverandør:  DELTA T
MonoBox, TripleBox
MonoBox, TripleBox

Monobox med 1 Tempshell 22 °C, 390×290×230 mm

Price
1.240,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These extra strong insulated boxes can be used for delivery. Made from Neopor® the boxes consist of 2 different parts which can be fitted together to create different volumes.

  • Eliminates the cost of expensive refrigeration transportation
  • Maintains the required temperature
  • Reusable

The MonoTripleBox can be used to transport test tubes or other products.

Specifikationer
  • Beskrivelse:
    Monobox med 1 Tempshell 22 °C
  • Seq:
    03
  • B×D×H:
    390×290×230 mm