MonoTriple Box
MonoBox med 1 par TempShells 22 °C, 390×290×230 mm
Katalog # 478-9933
Leverandør: DELTA T
Gå til:
Product Details & Documents
The MonoBox are designed for transporting from one to three TempShells. The cooling element pairs fit inside the foam outer casing and are kept at the correct temperature for up to 36 hours. The MonoBox are intended for transporting bags, specimen or other products.
- For transporting by road, rail or post
- For blood between the blood bank and the donor facility, as well as for deliveries of small volume pharmaceutical items
- Made from two pieces in two different sizes that can be interchanged to create different inner volumes, for either 1, 2 or 3 TempShells
Weight: 700 to 1000 g
Specifikationer
- Beskrivelse:MonoBox med 1 par TempShells 22 °C
- Seq:03
- B×D×H:390×290×230 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



