Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Test sieves, 300×75 mm

Test sieves, 300×75 mm

300 mm, 75 mm, 0,100 mm
  ENDE300SIW.100
 :   ENDECOTTS
Test sieves, 300×75 mm
  ENDE300SIW.100
 :  ENDECOTTS
Test sieves, 300×75 mm

300 mm, 75 mm, 0,100 mm

 
3.250,00 kr
   
1 * 1 Items
 

Stainless steel woven wire mesh test sieves are ideal for all types of laboratory sampling and particle size analysis.

For more size options please contact your local Avantor office.

Certifications: ISO3310-1:2000, BS410-1:2000; DIN-ISO3310-1; NF ISO3310-1:2000.

Delivery information: Each sieve is supplied together with a certificate of examination and carries the BS 410 kite mark.

 
  • Ø:
    300 mm
  • Netstørrelse:
    0,100 mm
  • Højde:
    75 mm
Accessories

 

  •  
    Beskrivelse
    Ø
    Materiale
     
     
  • ENDEZSXSB-DEND2
    Double ended sieve brush
    — mm
    Nylon
       
    1 * 1 Items - 304,00 kr