Tragte, til engangsbrug
78 mm, 30 mm, 5,3 mm, 65 mm
SIMPF490-4
These disposable funnels are made of either polystyrene or polypropylene. Both are tapered at a 60° angle with inside fluting.
- Good chemical resistance
- Good temperature resistance
- PP funnels are autoclavable
- Længde:78 mm
- Seq:04
- Indv. Ø top:65 mm
- Stilk udv. Ø:5,3 mm
- Stilklængde:30 mm



