Heating tapes, HSS
Heating tape HSS, 6 m length, 750 W
Catalog # HORS020907
Supplier: HORST
Jump to:
Product Details & Documents
The flexible heating conductor comes with an additional protective braid. Glass yarn insulation of the heating cable is ideal for use in places where very small winding radii are required.
- Nominal temperature: 450 °C
- Nominal voltage: 230 V
- Diameter: 3,5 to 4,5 mm
Specifications
- Beskrivelse:Heating tape HSS, 6 m length, 750 W
- Seq:07



