Transfer pipettes, Samco™ Fine Tip
With extended fine tip and small bulb, 1,3 ml, 45, 1,1 ml, 1,19 mm, 51 mm, -, 500/pack
Katalog # SAMC243
Leverandør: SAMCO
Transfer pipettes, Samco™ Fine Tip
Katalog # SAMC243
Leverandør: SAMCO
Gå til:
Product Details & Documents
These pipettes with fine tip and built-in pipette bulb are ideal for precise dispensing of small drops into small-volume containers.
- Made of shatterproof, non toxic polyethylene
- Low-affinity surface—reduces loss of cells and valuable proteins due to binding
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Ideal for removing cell layers and separating blood samples
Documents
Specifikationer
- Udv.Ø:1,19 mm
- Pakket:500/pack
- Steril:-
- Kapacitet:1,3 ml
- Beskrivelse:With extended fine tip and small bulb
- Længde:51 mm
- Seq:09
- Dråber pr ml:45
- Sugevolumen:1,1 ml
- Cat. No.:SAMC243
- Miljøcertificering:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Lav fremstillingspåvirkning



