Transfer pipettes, Samco™ Fine Tip
With extended fine tip and standard bulb, 5,8 ml, 55, 3,3 ml, 4,6 mm, 147 mm, +, 20/bag, 500/pack
Catalog # SAMC232-20S
Supplier: SAMCO
Transfer pipettes, Samco™ Fine Tip
Catalog # SAMC232-20S
Supplier: SAMCO
Jump to:
Product Details & Documents
These pipettes with fine tip and built-in pipette bulb are ideal for precise dispensing of small drops into small-volume containers.
- Made of shatterproof, non toxic polyethylene
- Low-affinity surface—reduces loss of cells and valuable proteins due to binding
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Ideal for removing cell layers and separating blood samples
Documents
Specifications
- Udv.Ø:4,6 mm
- Pakket:20/bag, 500/pack
- Steril:+
- Kapacitet:5,8 ml
- Beskrivelse:With extended fine tip and standard bulb
- Længde:147 mm
- Seq:05
- Dråber pr ml:55
- Sugevolumen:3,3 ml
- Cat. No.:SAMC232-20S
- Miljøcertificering:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Lav fremstillingspåvirkning



