Transfer pipettes, Samco™ Fine Tip
With extended fine tip and standard bulb, 5,8 ml, 55, 3,3 ml, 4,6 mm, 147 mm, +, Individually packed
Katalog # SAMC232-1S
Leverandør: SAMCO
Transfer pipettes, Samco™ Fine Tip
Katalog # SAMC232-1S
Leverandør: SAMCO
Gå til:
Product Details & Documents
These pipettes with fine tip and built-in pipette bulb are ideal for precise dispensing of small drops into small-volume containers.
- Made of shatterproof, non toxic polyethylene
- Low-affinity surface—reduces loss of cells and valuable proteins due to binding
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Ideal for removing cell layers and separating blood samples
Documents
Specifikationer
- Udv.Ø:4,6 mm
- Pakket:Individually packed
- Steril:+
- Kapacitet:5,8 ml
- Beskrivelse:With extended fine tip and standard bulb
- Længde:147 mm
- Seq:04
- Dråber pr ml:55
- Sugevolumen:3,3 ml
- Cat. No.:SAMC232-1S
- Miljøcertificering:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Lav fremstillingspåvirkning
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



