Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Melting point capillaries

Melting point capillaries

Open at both ends, in box, 125 mm, 1,90 mm, 1,40 mm
Katalog # MODU211713
Leverandør:   Vitrex Medical A/S
Melting point capillaries
Katalog # MODU211713
Leverandør:  Vitrex Medical A/S
Melting point capillaries
Melting point capillaries

Open at both ends, in box, 125 mm, 1,90 mm, 1,40 mm

Price
1.020,00 kr
Log ind for tilgængelighed
1 * 500 Items
Product Details & Documents

Borosilicate glass tubes. Uniform and cut at right angles.

Capillary tubes and melting point tubes are quality products designed for the handling and transport of small volumes of liquid, melting point determinations and many other purposes.

Packaging: Vials of 100 pieces or bulk packed in boxes.

Documents

Specifikationer
  • Udv.Ø:
    1,90 mm
  • Ø indv.:
    1,40 mm
  • Beskrivelse:
    Open at both ends, in box
  • Længde:
    125 mm
  • Seq:
    20
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.