Buckets with Lid, Round
hvid, 7,5 L, 266 mm, 180 mm
Katalog # SEMA4619
Leverandør: SEMADENI
Gå til:
Product Details & Documents
Packing buckets, made of white PP, for industrial and laboratory applications. With handle and tight closing lid.
- Stackable and sturdy with plastic carrying handle
- Good chemical resistance
- Easy to clean
Specifikationer
- Kapacitet:7,5 L
- Farve:hvid
- Højde:180 mm
- Seq:05
- Ø:266 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



