Buckets with Lid, Round
hvid, 11,1 L, 266 mm, 260 mm
Catalog # SEMA2887
Supplier: SEMADENI
Jump to:
Product Details & Documents
Packing buckets, made of white PP, for industrial and laboratory applications. With handle and tight closing lid.
- Stackable and sturdy with plastic carrying handle
- Good chemical resistance
- Easy to clean
Specifications
- Kapacitet:11,1 L
- Farve:hvid
- Højde:260 mm
- Seq:06
- Ø:266 mm



