Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Test sieves, 300×75 mm

Test sieves, 300×75 mm

300 mm, 75 mm, 1,00 mm
Katalog # ENDE300SIW1.00
Leverandør:   ENDECOTTS
Test sieves, 300×75 mm
Katalog # ENDE300SIW1.00
Leverandør:  ENDECOTTS
Test sieves, 300×75 mm

300 mm, 75 mm, 1,00 mm

Price
3.250,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Stainless steel woven wire mesh test sieves are ideal for all types of laboratory sampling and particle size analysis.

For more size options please contact your local Avantor office.

Certifications: ISO3310-1:2000, BS410-1:2000; DIN-ISO3310-1; NF ISO3310-1:2000.

Leveringsinformation: Each sieve is supplied together with a certificate of examination and carries the BS 410 kite mark.

Specifikationer
  • Ø:
    300 mm
  • Netstørrelse:
    1,00 mm
  • Højde:
    75 mm
Accessories

Produktinformation

  • Katalog #
    Ø
    Materiale
    Tilgængelighed
    Price
  • Double ended sieve brush
    Double ended sieve brush
    ENDEZSXSB-DEND2
    — mm
    Nylon
    Log ind for tilgængelighed
    1 * 1 Items - 304,00 kr

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.