Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Cylinder brushes

Cylinder brushes

Cylinder brush, Polyester, 178 mm, Plast
Katalog # MICRBRWH-02
Leverandør:   MICRONOVA
Cylinder brushes
Katalog # MICRBRWH-02
Leverandør:  MICRONOVA
Cylinder brushes
Cylinder brushes

Cylinder brush, Polyester, 178 mm, Plast

Price
961,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These cylinder brushes with brush heads feature ACME thread for attachment to STA series handles.

  • With optional fabric covers
  • Polyester bristles
  • BPA-free

Base resins used to produce blocks and bristles are made from FDA approved materials.

Polyester cover is compatible with strong disinfectants and autoclavable.

Specifikationer
  • Børstemateriale:
    Polyester
  • Børstehoved Ø:
    178 mm
  • Handle material:
    Plast
  • Beskrivelse:
    Cylinder brush
  • Seq:
    02
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Polymesh cover, for use with 178 mm brush, 100% polyester covered in polyester abrasive mesh
    Polymesh cover, for use with 178 mm brush, 100% polyester covered in polyester abrasive mesh
    MICRBRSC68-02
    Log ind for tilgængelighed
    1 * 12 Items - 3.670,00 kr

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.