Wine refractometers, Master series
Wine refractometer, MASTER-TA, 0 − 25 % EtOH ; 0 − 40 °Bx, 0,2 % EtOH ; 0,2 % °Bx
Katalog # ATAG2590
Leverandør: Atago
Gå til:
Product Details & Documents
Compact and portable instruments for indoor or outdoor use.
They can either fit in a pocket or be hanged by a strap.
Specifikationer
- Model:MASTER-TA
- Område:0 − 25 % EtOH ; 0 − 40 °Bx
- Opløsning:0,2 % EtOH ; 0,2 % °Bx
- Beskrivelse:Wine refractometer
- Cat. No.:ATAG2590
- Vægt:160 g



