Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Micro particles based on polystyrene, analytical standard, Supelco®

30 µm, Aqueous suspension, 10% solids, std dev <0,4 µm, Analytical standard, 5 mL
  84135-5ML-F
 :   Merck
Micro particles based on polystyrene, analytical standard, Supelco®
  84135-5ML-F
 :  Merck
 :  
Micro particles based on polystyrene, analytical standard, Supelco®

30 µm, Aqueous suspension, 10% solids, std dev <0,4 µm, Analytical standard, 5 mL

 :  
 
2.430,00 kr
   
1 * 5 mL
 

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0,01 μm using a Coulter Multisizer.

 

 

  • Partikelstørrelse:
    30 µm
  • Pakn:
    5 mL
  • Standard:
    Analytical standard
  • Beskrivelse:
    Aqueous suspension, 10% solids
  • Nøjagtighed:
    std dev <0,4 µm
  • Cat. No.:
    84135-5ML-F
  • M-Clarity quality level:
    MQ100