Latex gloves, Semperclean MC
7, ufarvet, 270 - 285 mm, 0,21 mm, 1 pair/bag, 50 pairs/box
Katalog # 112-3130
Leverandør: SEMPERIT TECHN PROD
Gå til:
Product Details & Documents
These hand-specific disposable gloves with beaded cuffs feature a special inner coating. Ideal for use in laboratories, electronic and pharmaceutical industries.
- Non sterile, powder-free, micro-roughened finish
- Extremely comfortable to wear and particularly easy to put on due to the special inner coating
- Anatomical shape reduces hand fatigue
- Good grip due to special surface treatment
- Skin friendly due to cleaning and washing procedure
Ideal for use in laboratories, electronic and pharmaceutical industries.
Length: 270 - 285 mm
Thickness: 0,21 mm ± 0,05 mm
Colour: Natural
EN 455, EN 374, Cat. III; AQL 1.5
Certifications: EN 455, EN 374; Cat. III; AQL 1,5
Documents
Semperit Semperclean MC Gloves
Produktlitteratur
TDS Semperclean MC Gloves
Datablad
Specifikationer
- Handske størrelse:7
- Pakket:1 pair/bag, 50 pairs/box
- Farve:ufarvet
- Længde:270 - 285 mm
- Seq:03
- Tykkelse:0,21 mm
- Cat. No.:112-3130
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Med pudder/pudderfri:Pudderfri
- Manchet:Rullet kant
- EN norm:EN 455, EN 374
- Engangs/Genbrugelig:Engangs
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



