Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Disposable cuvettes

Disposable cuvettes

Rectangular cell, 1,5 ml, 10 mm, PS
Catalog # VARI6610018700
Supplier:   VARIAN
Disposable cuvettes
Catalog # VARI6610018700
Supplier:  VARIAN
Disposable cuvettes
Disposable cuvettes

Rectangular cell, 1,5 ml, 10 mm, PS

Price
1.830,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Increase flexibility and capabilities of spectrophotometers thanks to certified calibration and installation cells for optimum optical performance in any application.

Specifications
  • Længde på lysvej:
    10 mm
  • Volumen:
    1,5 ml
  • Vinduesmateriale:
    PS
  • Beskrivelse:
    Rectangular cell
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • VARI110648190
    Cellefod
    Log in for availability
    1 * 1 Items

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • VARI10048100
    Celleholder-fod
    Log in for availability
    1 * 1 Items

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • VARI110260190
    Standard celleholder (10 mm) inkl. celleløfter og cellehøjdejusteringsskrue
    Log in for availability
    1 * 1 Items

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • VARI110645090
    Mikrocelleholder
    Log in for availability
    1 * 1 Items

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • VARI210125300
    Cell holder with variable path length (5, 10, 20, 30, 40, 50 mm)
    Log in for availability
    1 * 1 Items - 8.790,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • VARI6610018900
    Magnetomrørerstave, 7×2 mm
    Log in for availability
    1 * 1 Items - 638,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Availability
    Price
  • VARI7418000400
    Magnetomrørerstav, PTFE
    Log in for availability
    1 * 1 Items - 376,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.