Jars, with slip lid
77 mm, 22 mm
Katalog # SEMA3998
Leverandør: SEMADENI
Gå til:
Product Details & Documents
PS, clear
- Good chemical resistance
- Temperature resistance from −10 to 70 °C
Ideal for sampling and storage of solid samples.
Advarsel: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904
Specifikationer
- Udv.Ø:77 mm
- Højde:22 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



