Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Slange, PTFE

Slange, PTFE

10,00 mm, 1,00 mm, 12,00 mm
Katalog # KART3907
Leverandør:   KARTELL
Slange, PTFE
Katalog # KART3907
Leverandør:  KARTELL
Slange, PTFE
Slange, PTFE

10,00 mm, 1,00 mm, 12,00 mm

Price
1.830,00 kr
Log ind for tilgængelighed
1 * 5 m
Product Details & Documents

PTFE, white.

  • Excellent chemical resistance
  • Very good thermal resistance, autoclavable
  • Free of extractable substances, physiologically neutral, biocompatible

Excellent resistance to acids, bases and solvents.

Temperature resistance: −200 to +260 °C

Specifikationer
  • Rør udv.Ø:
    12,00 mm
  • Rør int.Ø:
    10,00 mm
  • Vægtykkelse:
    1,00 mm