Jars, with screw cap, BOLA
500 ml, 85 mm, 120 mm, S 88
Katalog # BOHLA130-11
Leverandør: Bohlender
Gå til:
Product Details & Documents
Made of PFA, transparent with screw-cap.
- Sturdy design
- Non-porous
- Good chemical resistance
- Temperature resistance from −200 to +250 °C
Specifikationer
- Udv.Ø:85 mm
- Gevind:S 88
- Kapacitet:500 ml
- Højde:120 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



