Glasmikrofilterforfiltre
MG 1387/1, 50 mm
SARTFT-3-01125-050
These filters are mostly used either for monitoring air and gas or as prefilter. They are manufactured with synthetic binding agents to ensure that the filter has a defined strength.
- Mechanically and chemically stable
- Hydrophilic
- Kvalitet:MG 1387/1
- Seq:03
- Størrelse:50 mm
- Tykkelse:0,40 mm
- Cat. No.:SARTFT-3-01125-050
- Vægt:90 g/m²
- Max. temperature:180 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



