Sterilin® Bottles, Water Sampling
500 ml (0,13 gallon), ikke doseret, Polystyren, ufarvet, hvid, Green label
: STERILIN
Blow moulded from flexible polystyrene.
- Sterile by gamma irradiation
- Dosed bottle (20 mg/L) is suitable for neutralising samples of low chlorinated water
- Tamper evident cap for sample integrity
- Lot number for complete traceability
- Closure material: HDPE
Convenient way of sampling both chlorinated and non-chlorinated water for microbiological analysis.
Available manufactured using:
Flexible polystyrene
NEW, lightweight PET for improved handling
Polystyrene bottles feature color-coded labels to aid differentiation:
Blue: dosed
Green: undosed
Available dose levels:
20 mg/h: Suitable for neutralizing water samples with a low concentration of chlorine
120 mg/h: Suitable for neutralizing water samples with a high concentration of chlorine
- med:Green label
- Kapacitet:500 ml (0,13 gallon)
- Farve:ufarvet
- Materiale:Polystyren
- Seq:02
- Lågfarve:hvid
- Dosering:ikke doseret



