Labels for Laser printers, LaserTab®, type B-799
Printer labels, B-799, Nylon, Permanent akryl, Laser, Sort på hvid, Laser, 12×19 mm, 1000 labels/pack
Katalog # BRDY029684
Leverandør: Brady
Gå til:
Product Details & Documents
Blank, printable nylon cloth labels for Laser printers.
Documents
Specifikationer
- Printer:Laser
- Printing method:Laser
- Model:B-799
- Farve:Sort på hvid
- Beskrivelse:Printer labels
- Dimensioner:12×19 mm
- Materiale:Nylon
- Seq:02
- Pakket:1000 labels/pack
- Klæbestof:Permanent akryl
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



