Sampling scoops, Sterileware®, SP Bel-Art
125 ml, 221 mm, 51 mm, +, rød
Leverandør: Bel-Art Products, a Part of SP
Sampling scoops, Sterileware®, SP Bel-Art
Katalog # 231-0453
Leverandør: Bel-Art Products, a Part of SP
Gå til:
Product Details & Documents
PS, red. These scoops are perfect for taking samples from wide-mouth containers.
- High-impact FDA grade polystyrene
- Red colour provides a contrasting background to bright coloured samples
- Longer handle keeps hand away from sample
- Sterilised by gamma irradiation, lot stamped for accurate lot tracing
The bright red colour reduces the chance of residual sample remaining in the scoop or the scoop being accidently left behind in a sample. The colour can also serve as a code to avoid cross contamination.
Documents
Specifikationer
- Steril:+
- Bredde:51 mm
- Kapacitet:125 ml
- Farve:rød
- Længde:221 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



