UV mini lamps
These lamps are excellent for quick field inspection or fluorescence applications.
- For field use and fluorescence work
- Longwave, shortwave, and combination options available
- Four-watt intensity
- Impact-resistant plastic
Mini UV Lamps feature four-watt intensity and are powered by four AA batteries (not included). Each lamp housing is made of impact-resistant plastic that resists fading or cracking. The lamps are lightweight and small enough to fit into a pocket. A nylon strap is attached for easy handling. The lamps are available in three configurations: longwave, shortwave, or a multi-band longwave/shortwave combination.
Ordering information: Model UVL-4F includes a flashlight and a longwave UV.
- Til:Feltbrug
- Beskrivelse:UV-minilampe, med nylonstrop og rør med båndinddeling (kortbølge/langbølge), 159 × 25 × 56 mm
- Model:UVSL-14P
- Udgang:4 W
- Bølgelængde:254/365 nm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



