Viscosity standards, general purpose
S600, 1500 mm²/s, Glass bottle, 500 mL
Catalog # CANN9727-C50
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
GENERAL PURPOSE VISCOSITY STANDARD S600 1 * 500 mL Catalog #99476.260
Product 99476.260 is similar to CANN9727-C50 but may have a different manufacturer and/or packaging.
Product Details & Documents
These certified standards are useful for calibration and verification procedures.
- It is suitable for all types of viscometers
- Viscosity data quoted at 20 °C
- It also helps ensures the reliability of measurements
Certifications: Meets the precision specifications of ASTM D 445/446 and ISO 3104/3105, and are traceable to the NIST.
Specifications
Specifications
- Pakning:Glass bottle
- Pakn:500 mL
- Antal:S600
- Viskositet:1500 mm²/s



