Density hydrometers
Hydrometer 10 with verification certificate, 1,240 - 1,300 g/cm³, 0,001 g/cm³, 160 mm
Katalog # AMARH800022/VC
Leverandør: Amarell
Gå til:
Product Details & Documents
General purpose hydrometers for density areas.
- Paper scale and shot weighted body
- Hydrometer accuracy ±1 scale division
- Thermometer inside the hydrometer body
Used in laboratories and industry.
Specifikationer
- Beskrivelse:Hydrometer 10 with verification certificate
- Længde:160 mm
- Seq:10
- Inddeling:0,001 g/cm³
- Område:1,240 - 1,300 g/cm³
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



