Sample tubes, Corning® Gosselin™
50 ml, 113,5 mm, 29,2 mm, grøn, assembled screw cap, sterile
Catalog # GOSSTU50-013
Supplier: Corning
Sample tubes, Corning® Gosselin™
Catalog # GOSSTU50-013
Supplier: Corning
Jump to:
Product Details & Documents
PP, natural, with screw cap.
- Conical base with skirt
- Self standing
- Graduated
Specifications
- Udv.Ø:29,2 mm
- Kapacitet:50 ml
- Beskrivelse:assembled screw cap, sterile
- Længde:113,5 mm
- Lågfarve:grøn
- Cat. No.:GOSSTU50-013
- Miljøcertificering:RECs, ISO 14001 - Borre
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



