Automation tips for Tecan®, Axygen®
Product Details & Documents
PP, med eller uden filter, sterile eller ikke sterile.
- Black tips are conductive for liquid level-sensing protocols
- Optimised fine point for accurate dispensing
- Certified RNase-, DNase- and endotoxin-free
These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
EVO-style tips are compatible with Tecan Freedom EVO®, Caliper Zephyr® SPE, and BioTek® Precision™ robotic pipetting systems.
Genesis-style tips are compatible with Tecan Genesis Freedom, Freedom EVO, and MiniPrep robotic workstations, as well as Cavro®, PerkinElmer/Packard Multiprobe II HT, and Multiprobe II HT EX workstations.
Packaging: Packaged in plastic blister packs.
Caution: * Economy packed in cardboard wrapper.
Documents
Specifikationer
- Pakket:16 racks, 96 i hvert
- Steril:+
- Volumen:1000 µl
- Seq:23
- Spidstype:TTF-1000-CBK-HTR-S
- Spits farge:Black
- Til brug med:LiHA-1, -4, -8
- Filter:+
- Cat. No.:732-0983
- Miljøcertificering:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



