Automation tips for Tecan®, Axygen®
TT-20-CBK-HTR, 20 µl, -, -, Black, LiHA-1, -4, -8, 24 racks, 96 i hvert
Katalog # 732-0966
Leverandør: Corning
Automation tips for Tecan®, Axygen®
Katalog # 732-0966
Leverandør: Corning
Gå til:
Product Details & Documents
PP, med eller uden filter, sterile eller ikke sterile.
- Black tips are conductive for liquid level-sensing protocols
- Optimised fine point for accurate dispensing
- Certified RNase-, DNase- and endotoxin-free
These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
EVO-style tips are compatible with Tecan Freedom EVO®, Caliper Zephyr® SPE, and BioTek® Precision™ robotic pipetting systems.
Genesis-style tips are compatible with Tecan Genesis Freedom, Freedom EVO, and MiniPrep robotic workstations, as well as Cavro®, PerkinElmer/Packard Multiprobe II HT, and Multiprobe II HT EX workstations.
: Packaged in plastic blister packs.
: * Economy packed in cardboard wrapper.
Specifikationer
- Pakket:24 racks, 96 i hvert
- Steril:-
- Volumen:20 µl
- Seq:10
- Spidstype:TT-20-CBK-HTR
- Spits farge:Black
- Til brug med:LiHA-1, -4, -8
- Filter:-
- Cat. No.:732-0966
- Miljøcertificering:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Lav fremstillingspåvirkning



