Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Silikoneslanger, HelixMark®

Silikoneslanger, HelixMark®

1,47 mm, 0,23 mm, 1,96 mm, 15 m
Katalog # 228-0657
Silikoneslanger, HelixMark®
Katalog # 228-0657
Silikoneslanger, HelixMark®
Silikoneslanger, HelixMark®

1,47 mm, 0,23 mm, 1,96 mm, 15 m

Price
609,00 kr
Log ind for tilgængelighed
1 * 15 m
Product Details & Documents

Silicone tubing, translucent, platinum cross-linked, with very tight tolerances. All HelixMark products are manufactured in clean rooms in compliance with the requirements of the medtech and pharmaceutical industry.

  • Utilisation of platinum-cured silicone
  • Production and packaging in ISO Class 8 clean rooms
  • Sterilisable in autoclaves, with ethylene oxide and by gamma irradiation
  • Supplied with material certificate in every packaging unit
  • Seamless batch traceability

HelixMark standard silicone tubing meets the needs of a broad spectrum of medical and laboratory applications and is universally applicable for the transfer of fluids under standard requirements. The tubing is individually packed in 15 m coils. Customer-specific solutions outside the HelixMark standard product portfolio are available.

Hardness (Shore durometer A): 50

Certifications: Materials approved in accordance with USP Class VI, ISO 10993-1, FDA 21CFR 177.2600 and EP 3.1.9.
Certified manufacturing in compliance with ISO 13485 quality standards.

Packaging: Double packed.

Specifikationer
  • Rør udv.Ø:
    1,96 mm
  • Rør int.Ø:
    1,47 mm
  • Vægtykkelse:
    0,23 mm
  • Længde:
    15 m
  • Seq:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.