Silikoneslanger, HelixMark®
Silicone tubing, translucent, platinum cross-linked, with very tight tolerances. All HelixMark products are manufactured in clean rooms in compliance with the requirements of the medtech and pharmaceutical industry.
- Utilisation of platinum-cured silicone
- Production and packaging in ISO Class 8 clean rooms
- Sterilisable in autoclaves, with ethylene oxide and by gamma irradiation
- Supplied with material certificate in every packaging unit
- Seamless batch traceability
HelixMark standard silicone tubing meets the needs of a broad spectrum of medical and laboratory applications and is universally applicable for the transfer of fluids under standard requirements. The tubing is individually packed in 15 m coils. Customer-specific solutions outside the HelixMark standard product portfolio are available.
Hardness (Shore durometer A): 50
: Materials approved in accordance with USP Class VI, ISO 10993-1, FDA 21CFR 177.2600 and EP 3.1.9.
Certified manufacturing in compliance with ISO 13485 quality standards.
: Double packed.
- Rør udv.Ø:1,65 mm
- Rør int.Ø:0,76 mm
- Vægtykkelse:0,46 mm
- Længde:15 m
- Seq:07



