Active gauge displays
Active gauge displays for WRG (Pa)
Katalog # EDWAD39585000
Leverandør: EDWARDS HIGH VACUUM METTLER
Gå til:
Product Details & Documents
The active gauge displays are a range of simple, low cost units for the measurement and control of vacuum from atmosphere to 10-9 mbar.
- Single switch with LED indication for gauge head selection
- Option of two adjustable set-points with relay status indication
- Mains power input supply via IEC connector
- Clear analog display covers the whole gauge head pressure range
- Available with both bench top use or panel mounting
: Supplied with tilt feet for convenient bench top mounting and panel mounting kit to DIN 43700 standard.
Specifikationer
- Beskrivelse:Active gauge displays for WRG (Pa)
- Seq:06
- Cat. No.:EDWAD39585000
- Effekt, W:90 to 120 V ac
185 to 265 V ac (selectable) - Tilladt driftstemperatur:5...+60 °C
- Model:WRG
- Tilladt rumtemperatur under opbevaring:−10...+70 °C



