Petri Dishes
Without vents, 90 mm, 15 mm, Steril, 25×20/bag
Leverandør: Anicrin
Gå til:
Product Details & Documents
Suitable for all microbiology applications.
Material: PS
Specifikationer
- Ø:90 mm
- Pakket:25×20/bag
- Sterilitet:Steril
- Version:Without vents
- Højde:15 mm
- Seq:8



