Capillary tubes for microhaematocrits
Capillary Tubes, 1,3 - 1,4 mm, 0,9 - 1,0 mm, ~75 ±0,5 mm, 60 µl
MARI2901001
Glass, clear.
For centrifugation of blood samples.
- Ø:1,3 - 1,4 mm
- Ø indv.:0,9 - 1,0 mm
- Volumen:60 µl
- Beskrivelse:Capillary Tubes
- Længde:~75 ±0,5 mm
- Seq:02



