Qualitative filter papers, technical, smooth, grade 100/N
100/N, 150 mm
Katalog # SARTFT-3-328-150
Leverandør: Sartorius
Qualitative filter papers, technical, smooth, grade 100/N
Katalog # SARTFT-3-328-150
Leverandør: Sartorius
Gå til:
Product Details & Documents
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast rate of filtration, low ammonium, potassium and sodium content. Used for determination of sugar content.
Specifikationer
- Kvalitet:100/N
- Seq:65
- Størrelse:150 mm
- Tykkelse:0,18 mm
- Filtreringshastighed:30 s
- Cat. No.:SARTFT-3-328-150
- Wet burst strength:80 kPa
- Miljøcertificering:Renewable Energy Certificate
- Partikelretention:6 - 8 µm
- Vægt:85 g/m²
- Environmentally Preferable:Lav fremstillingspåvirkning



