Disposable sack masters, SteriWare®
Disposable sack master, HDPE, 25 mm, 400 mm, +
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
These disposable sack masters are hygienic single use devices.
Specially designed to take samples through the side of a sack.
Emballering: Individually bagged.
Specifikationer
- Ø:25 mm
- Steril:+
- Beskrivelse:Disposable sack master
- Længde:400 mm
- Materiale:HDPE
- Seq:01
Accessories
Produktinformation
- Katalog #KapacitetL×BTilgængelighedPrice
- PureBag, lækfriPureBag, lækfriSAMP8080A-450450 ml229×114 mmLog ind for tilgængelighed1 * 1.000 Items - 3.830,00 kr



