Liquid samplers, SteriWare®
Jumbo pipettes for low viscosity liquids, pre-sterilised, HDPE, 80 ml, 450 mm, 21 mm
Katalog # 300-2007
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
These disposable Jumbo pipettes are ideal for taking samples from low viscosity liquids. Made from 100% virgin HDPE.
- Quick and easy to use
- Colour-coded tip indicates which end to open and hold
- Cross-contamination risk is eliminated - can be used straight from the bag
- No cleaning is required before or after sampling
- Available as gamma irradiated sterile (SAL 10⁻⁶)
- Suitable for use in ATEX zones 0, 1 and 2 (450 and 900 mm lengths only)
Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc).
: FDA acceptable grade conforms to CFR 177.1520.
Specifikationer
- Ø:21 mm
- Kapacitet:80 ml
- Beskrivelse:Jumbo pipettes for low viscosity liquids, pre-sterilised
- Længde:450 mm
- Materiale:HDPE
- Seq:02



