Rolled rim vials
14,00 ml, 25,5×46 mm, klar, No
Katalog # MURRT103/V3
Leverandør: MURRAY S
Gå til:
Product Details & Documents
These vials without closure are made from neutral glass.
: Polythene push-in plugs must be ordered separately.
Specifikationer
- Kasket inkluderet:No
- Diameter×H:25,5×46 mm
- Kapacitet:14,00 ml
- Farve:klar
- Seq:02



