Rolled rim vials
7,00 ml, 23×34 mm, klar, No
Katalog # 215-3570
Leverandør: MURRAY S
Gå til:
Product Details & Documents
These vials without closure are made from neutral glass.
Ordering information: Polythene push-in plugs must be ordered separately.
Documents
Specifikationer
- Kasket inkluderet:No
- Diameter×H:23×34 mm
- Kapacitet:7,00 ml
- Farve:klar
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



