LiChrospher®, HPLC Columns
Analytisk, Si 60, 60 Å, 5 µm, 4,60 mm, 150 mm
LISP60-5-150A
: Avantor
LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.
- Spherical porous silica
- Base deactivated LiChrospher® RP-select B
- High efficiency packed columns
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:5 µm
- Porestørrelse:60 Å
- Længde:150 mm
- Fase:Si 60
- Cat. No.:LISP60-5-150A
- Miljøcertificering:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Lav fremstillingspåvirkning



