Freeze drying ampoules
Freeze drying ampoules, klar, 0,5 ml, 7×100 mm
Katalog # MURRG225/01
Leverandør: MURRAY S
Gå til:
Product Details & Documents
Freeze drying ampoules are made of neutral glass.
Specifikationer
- Diameter×H:7×100 mm
- Kapacitet:0,5 ml
- Farve:klar
- Beskrivelse:Freeze drying ampoules
- Seq:01
- Cat. No.:MURRG225/01
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



