Test tubes, with rim, light wall
100 mm, 12 mm, 0,8 mm
Catalog # 212-0451
Supplier: MURRAY S
Jump to:
Product Details & Documents
Neutral glass, SAMCO
Specifications
- Udv.Ø:12 mm
- Vægtykkelse:0,8 mm
- Længde:100 mm
- Seq:02
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



