Test tubes, with rim, light wall
75 mm, 12 mm, 0,8 mm
Katalog # 212-0450
Leverandør: MURRAY S
Gå til:
Product Details & Documents
Neutral glass, SAMCO
Specifikationer
- Udv.Ø:12 mm
- Vægtykkelse:0,8 mm
- Længde:75 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



