pH electrodes, Orion™ Aqua
These On-Line pH electrodes feature an Ag/AgCl double-junction and a built-in thermistor. They are designed for use with the pH monitors 2001 and 2002.
AQUA 10
- Ideal general-purpose electrode for the harshest On-Line or waster water samples
- Rugged industrial housing for On-Line, pipe insertion or submersion (dip system) applications
- CONTACT reference system with polymer reference electrode: Direct contact with sample through an open-hole junction
AQUA 30
- Flat surface sensor for samples containing oil, grease or particulates
- pH electrode screws into AQUA3H electrode housing for easy cleaning and replacement
- HYDRAPERM reference system with polymer reference electrode with large rugged reference junction
- Suitable for harsh On-Line samples that fluctuate in temperature and pressure
- Tilslutning:5 m cable
- Ø×L:28×185 mm
- Til:Harsh industrial applications, oily samples or particulates, insertion applications
- Model:AQUA 30
- Beskrivelse:AQUA30 pH combination electrode, flat surface
- Materiale:Glas
- Membran:HYDRAPERM
- Elektrolyt:Polymer
- Temperatur:−5...+100 °C
- pH:0,01 - 14
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



