pH electrodes, Orion™ Aqua
Product Details & Documents
These On-Line pH electrodes feature an Ag/AgCl double-junction and a built-in thermistor. They are designed for use with the pH monitors 2001 and 2002.
AQUA 10
- Ideal general-purpose electrode for the harshest On-Line or waster water samples
- Rugged industrial housing for On-Line, pipe insertion or submersion (dip system) applications
- CONTACT reference system with polymer reference electrode: Direct contact with sample through an open-hole junction
AQUA 30
- Flat surface sensor for samples containing oil, grease or particulates
- pH electrode screws into AQUA3H electrode housing for easy cleaning and replacement
- HYDRAPERM reference system with polymer reference electrode with large rugged reference junction
- Suitable for harsh On-Line samples that fluctuate in temperature and pressure
Specifikationer
- Tilslutning:5 m cable
- Ø×L:30×170 mm
- Til:General purposes, industrial pipe insertion, submersion applications
- Model:AQUA 10
- Beskrivelse:AQUA10 pH combination electrode
- Materiale:Glas
- Membran:CONTACT
- Elektrolyt:Polymer
- Temperatur:−5...+60 °C
- pH:0,01 - 14,00
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Twistlock adapter for AQUA 20
Produktinformation
- Katalog #TilgængelighedPrice
- Bulkhead assembly and thermistor for AQUA 30 module, incl. AQUA3A adapter for On-Line insertionBulkhead assembly and thermistor for AQUA 30 module, incl. AQUA3A adapter for On-Line insertionORIOAQUA3HLog ind for tilgængelighed1 * 1 Items



