Gasdistributionsslanger
0, 250 mm, 9 mm, 25 mm
Catalog # LENZ07212025
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
Gas distribution tubes with central ring made of borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Ø hoved:25 mm
- Porøsitet:0
- Rør udv. Ø:9 mm
- Længde:250 mm



