Gasdistributionsslanger
0, 250 mm, 6 mm, 22 mm
Katalog # LENZ07211025
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
Gas distribution tubes with lateral ring made of borosilicate glass 3,3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Documents
BSE TSE Glass Columns
BSE/TSE-certifikater
Specifikationer
- Ø hoved:22 mm
- Porøsitet:0
- Rør udv. Ø:6 mm
- Længde:250 mm



