Spectrophotometer, 6300
The 6300 is designed to provide a compact, high quality, easy to use measurement system.
- Large sample compartment for a wide range of sampling devices to be fitted
- Simple keypad layout and menu operating protocols
- Display simultaneously shows both wavelength and the selected photometric value
- Absorbance, transmittance and concentration measurement modes
Suitable for routine analysis in schools and colleges, as well as in QC and testing procedures for a wide variety of services and industries.
The 6320D model is based on the 6300 visible spectrophotometer platform and includes a domed lid which accepts taller tubes up to a height of 105 mm.
: Model 6300 supplied with mains lead, 100 disposable cuvettes, 10×10 mm cell holder, interface cable and PC application software on CD-ROM.
Model 6320D units supplied with mains lead, dual cell holder (for 10 mm square cuvettes and 12,7 mm Ø tubes).
- Model:6300
- Beskrivelse:Visible spectrophotometer, 110 V, US plug
- Seq:02
- Cat. No.:JENW630531
- Lyskilde:Tungsten
- Fotometrisk nøjagtighed:±1% T
- Vægt:6 kg
- W×D×H:365×272×160 mm
- Absorbansområde:−0,300 - 1,999 A
- Fotometrisk område:0 - 199,9 % T ; −300...1999 Conc.
- Bølgelængdeområde:320 - 1000 nm
- Spektral båndbredde:8 nm
- Interface:Analogue and RS232 serial
- Straylight:0,5% T
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



