Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Reaction vessels, cylindrical

20000 ml, laboratory flange LF 150, 250 mm, 640 mm
Katalog # LENZ06001494
Leverandør:   Lenz Laborglas
Reaction vessels, cylindrical
Katalog # LENZ06001494
Leverandør:  Lenz Laborglas
Reaction vessels, cylindrical
Reaction vessels, cylindrical

20000 ml, laboratory flange LF 150, 250 mm, 640 mm

Price
11.330,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass, clear, with round bottom.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With easily readable graduation and laboratory flat flange (LF) with groove.

Documents

Specifikationer
  • Udv.Ø:
    250 mm
  • med:
    laboratory flange LF 150
  • Kapacitet:
    20000 ml
  • Højde:
    640 mm
  • Seq:
    36
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.